Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vantech

Model # :WBB3091537

MPN #: H1312B

Vantech H1 2 Bar Aluminum Ladder Roof Rack For Nissan NV Cargo Van 2011-On, Black

Product Description
Vantech H1 2 bar aluminum rack system has a carrying capacity of 500lbs. This system is made vehicle specific andfastens onto existing factory mounting points with no drilling required. See picture gallery for additional information.They are the contractor preferred systems for transporting materials and ladders.

PRICE
$435.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width57-58 in
Height10 in
Weight Capacity500 lbs
Weight27 lbs

Product Details

Assembly RequiredYes
Mounting LocationVehicle Roof
For Use with MakeNissan
MaterialAluminum
ColorBlack
Manufacturers Part NumberH1312B
BrandVantech