Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vantech

Model # :WBB3091533

MPN #: H1302B

Vantech H1 2 Bar Steel Ladder Roof Rack For Nissan NV Cargo Van 2011-On, Black

Product Description
Vantech H1 2 bar steel rack system has a carrying capacity of 500lbs. This system is made vehicle specific andfastens onto existing factory mounting points with no drilling required. See picture gallery for additional information.They are the contractor preferred systems for transporting materials and ladders.

PRICE
$369.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width57-58 in
Height10 in
Weight Capacity500 lbs
Weight38 lbs

Product Details

Assembly RequiredYes
Mounting LocationVehicle Roof
For Use with MakeNissan
MaterialSteel
ColorBlack
Manufacturers Part NumberH1302B
BrandVantech