Sani-Lav® H1003 Wash Down Hose, 3/4" MGHT Swivel x FGHT, Stainless Steel, Safety Orange - 100'
Write a Review
|
Questions & Answers (0)
Product Description
Premium wrapped hose assembled with stainless steel fittings. Designed for use in the food processing industry.
PRICE
$629.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 100 ft |
| Exterior Diameter | 1-5/32 in |
| Diameter | 3/4 in |
| Outlet Size | 3/4 MGHT Swivel in |
| Inlet Size | 3/4 GHT in |
Product Details
| Temperature Range | -40 to 200(-40C-93.3C) °F |
| Material | EPDM |
| Color | Orange |
| Manufacturers Part Number | H1003 |
| Max Temperature | 200°F °F |
| Max PSI | 300 psi |
| Brand | Sani-Lav |