Sani-Lav® N2S Small Industrial Spray Nozzle - Safety Orange
Write a Review
|
Questions & Answers (0)
Product Description
Heavy-duty zinc body with brass and stainless steel components. For use with hot and cold water wash-down applications. Variable spray pattern with instant shut off when trigger is released. Insulated molded santoprene grip for comfort and a male GHT threaded tip for attaching accessories.
PRICE
$37.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Inlet Size | 3/4 GHT in |
Product Details
| Flow Rate | 6.5 |
| Handle Material | Stainless Steel |
| Material | Zinc |
| Color | Orange |
| Manufacturers Part Number | N2S |
| Max Temperature | 180°F (82.22° C) °F |
| Max PSI | 120 psi |
| Brand | Sani-Lav |