- Removable hose barbed connector accepts 12.7mm (1/2") I.D. tube and threads into 3/4" NPT bung on the funnel
- Fixed or removable Fritware® Porous Filter Plates supported by a multiple ring grid; HDPE, 6.4mm (1/4") thick, with a non-porous ring at the periphery of the plate which seals filter paper when used
- Fritware® Porous Filter Plates available in two porosities (medium and coarse); medium is 45-90 microns while the coarse is 90-130 microns; use temperature range maximum 52°C (125°F), minimum -80°C (-112°F)
- Fixed or removable Perforated Filter Plates are made of 4.8mm (3/16") thick HDPE with 4.8mm (3/16") perforations on 11mm (7/16") centers
- Perforated Filter Plates available in two versions (fixed or removable); fixed for coarse filtration or use with a cloth or paper filter; removable for use in precious metals recovery; use temperature range maximum 52°C (125°F), minimum -80°C (-112°F)
- Use the F36820-0118 Funnel Trowel to quickly and efficiently smooth fissures appearing during the filtration process
Bel-Art H14627-1914 Buchner Table-Top Funnel with Perforated Removable Plate, 36" I.D., 14.75"H
Write a Review
|
Questions & Answers (0)
Product Description
Filter large volumes quickly with a polyethylene plastic Table-Top Buchner Funnel using your choice of Fritware® or Perforated filter plate.
PRICE
$3,649.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 14.75 in |
| Diameter | 36 in |
Product Details
| Type | Table-Top Funnels |
| Material | Polyethylene |
| Package Quantity | 1 |
| Description | Buchner Table-Top Funnel with Perforated Removable Plate, 36" I.D., 14.75"H |
| Color | White |
| Manufacturers Part Number | H14627-1914 |
| Brand | Bel-Art |