- ASA Strike Filler Plate - Frame
- Size: 1-1/4" x 4-7/8" (32 mm x 124 mm)
- Thickness: 0.093" (2.4 mm)
- Material: Primed Steel
Model # :WBB486620
MPN #: 336Q0001D004PP00
Hager 336q Asa Strike Filler Plate - Frame
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$12.50
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 336Q0001D004PP00 |
| Type | Strike |
| Finish | Prime Coat Paint |
| Description | Filler Plate |
Warranty
| Warranty | 1 yr |