Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB486619

MPN #: 336L000450000P00

Hager 336l Hinge Filler Plate - Frame

Product Description
Features:

  • Hinge Filler Plate - Frame
  • Size: 1-5/8" x 4-1/2" (41 mm x 114 mm)
  • Thickness: 0.134" (3.4 mm)
  • Material: Primed Steel


PRICE
$12.25

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number336L000450000P00
TypeHinge
FinishPrime Coat Paint
DescriptionFiller Plate

Warranty

Warranty1 yr