12 gallon open top half round Silhouette receptacle featuring a sleek perforated steel design. Wall hugging design ideal for areas where aesthetics are important & space is limited. 7" Dia. vinyl trimmed disposal opening. Lift-off body facilitates emptying of Leak-proof rigid plastic liner. Durable Textured Black powder coated finish. 18"W X 32"H X 9"D.
Rubbermaid® Silhouette Steel Half Round Trash Can W/Plastic Liner, 12 Gallon, Black
|
Questions & Answers (0)
Product Description
PRICE
$469.95
4
4
Expected on or around 10/11/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Depth | 9 in |
| Height | 32 in |
Product Details
| Type | Decorative Trash Can |
| Liner Material | Plastic |
| Color | Black |
| Series | Silhouette |
| Lid | Yes |
| Capacity | 12 gal |
| Lid Type | Flat Open Lid |
| Material | Steel |
| Manufacturers Part Number | FGSH12EPLTBK |
| Indoor/Outdoor | Indoor |
| Shape | Half Round |
| Brand | Rubbermaid |