x

Take 15% off your entire order!

Offer applied at checkout

Rubbermaid® Silhouette Stainless Steel Half Round Trash Can W/Plastic Liner, 12 Gallon

Rubbermaid® Silhouette Stainless Steel Half Round Trash Can W/Plastic Liner, 12 Gallon

Item #: WBB53119

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Silver Metallic
  • Stainless
  • Black

Stainless

$674.76 up to 31% OFF

Price: $466.00

Save $23.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

12 gallon open top half round Silhouette receptacle featuring a sleek perforated stainless steel design. Wall hugging design ideal for areas where aesthetics are important & space is limited. 7" Dia. vinyl trimmed disposal opening. Lift-off body facilitates emptying of Leak-proof rigid plastic liner. Satin Stainless Steel finish. 18"W X 32"H X 9"D.

  • WIDTH INCHES 18
  • DEPTH INCHES 9
  • HEIGHT INCHES 32
  • COLOR FINISH Stainless
  • CONSTRUCTION Stainless Steel
  • LINER Plastic
  • MANUFACTURERS PART NUMBER FGSH12SSPL
  • TYPE Trash Can
  • LID TYPE Lid With Opening
  • OPENING SIZE 7" Dia.
  • DESCRIPTION Silhouette Trash Can With Liner
  • CAPACITY GALLONS 12
  • BRAND Rubbermaid Commercial
  • SHAPE Half Round
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Global Industrial™ Light Duty Natural Trash Bags - 12 to 16 Gal, 0.21 Mil,1000 Bags/Case

$46.95

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

Global Industrial™ Medium Duty Black Trash Bags - 12 to 16 Gal, 0.6 Mil, 500 Bags/Case

$61.95

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Rubbermaid® Silhouette Stainless Steel Half Round Trash Can W/Plastic Liner, 12 Gallon

Rubbermaid® Silhouette Stainless Steel Half Round Trash Can W/Plastic Liner, 12 Gallon

Item #: WBB53119

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant