Vollrath® 1/2 Size Super Pan 3® 90222 Pan 65mm, 2-1/2 - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Vollrath® 1/2 Size Super Pan 3® 90222 Pan 65Mm, 2-1/2
Form and Function - this changes everything. Flattened pan edges prevent bending and provide a wider grasp when removing. Stop the spilling and mess when pouring. Sturdy 22 gauge (.8 mm) 300 series stainless steel construction. Patented Angled Ramp - pull-and-lift pans with ease. Built-in anti-jam stacking lugs - separate and dry pans without any hassle. Reinforced Spouted-Shape Corners - add strength where your pan gets the most abuse. Integral frame enhances food presentation. Half pan size. 3.8 quart capacity. Sold in package quantity of 6. Priced each.
Form and Function - this changes everything. Flattened pan edges prevent bending and provide a wider grasp when removing. Stop the spilling and mess when pouring. Sturdy 22 gauge (.8 mm) 300 series stainless steel construction. Patented Angled Ramp - pull-and-lift pans with ease. Built-in anti-jam stacking lugs - separate and dry pans without any hassle. Reinforced Spouted-Shape Corners - add strength where your pan gets the most abuse. Integral frame enhances food presentation. Half pan size. 3.8 quart capacity. Sold in package quantity of 6. Priced each.
PRICE
$197.70 Sold in packages of 6 / $32.95 ea
2
2
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-3/8 in |
| Width | 12-13/16 in |
| Depth | 2-1/2 in |
| Pan Size | 1/2 size |
Product Details
| Capacity | 4 qt |
| Material | Stainless Steel |
| Package Quantity | 6 |
| Series | 300 Series Stainless Steel |
| Manufacturers Part Number | 90222 |
| Brand | Vollrath |