Add to list
Share
Print


Model #: WBB2690879
MPN #: OFG467T
Pleasant Hearth Halifax Gas Fire Pit Table With Lid 40000 BTU - Matte Black / Silver
|
Questions & Answers (0)
PRICE
$282.95
Usually ships in 5 to 8 days
The Halifax Gas Fire Pit Table will warm both large and small outdoor spaces with its 40,000 BTU's. Sit back and enjoy the warmth of the fire while viewing the sparkle of the blue glass rocks in the firelight. Hidden in the base of the unit is the 20-lb. propane tank (not included). Under the table top is the control panel with an easy-start ignition. Its variable temperature control makes adjusting the heat level a snap - perfect for warm nights or chilly evenings.
Features:
Features:
- Variable flame settings up to a maximum 40,000 BTU's.
- Piezo ignition ignites at the turn of a knob.
- Table lid converts pit to occasional table.
- Hinged doors access the propane tank.
- Stainless steel burner for longer life.
- Blue glass rocks give warm flame effect.
- Matte black finish with stainless steel accents.
- Easy to install 20 lb. LP gas tank (not included).
- 1 year limited warranty.
- CSA Certified.
1
1
Easy online or call-in returns.
Read return policy
Help us improve your experience with this product.
Help us improve your experience with this product.
Get to know about this product from customers who own it.