Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hallowell

Model # :WBB3252750

MPN #: UELBP1818-3PL

Hallowell® 3-Tier Laptop/Backpack Locker, 18"W x 21"D x 78"H, Light Gray, Unassembled

Product Description
Ideal for the secure storage of back packs and laptops, this locker is also prepared for electrical wiring with wire concealing channels and outlet knocks outs allowing lockers to be converted into charging stations for electrical devices and laptops. Constructed of heavy gauge steel, each locker is equipped with a hat shelf for storing/charging a laptop separate from the main storage compartment. Lockers include a DigiTech electronic lock that arrives in day use mode for multi-user applications and can be programmed for permanent use for assigned lockers. Lockers can be converted to charging stations by installing aftermarket wiring (should be performed by a qualified individual). Ideal for use in schools, dormitories, offices, rec centers or any other location where temporary or permanent storage of lap tops and back packs.

Features:
  • Hallowell Laptop/Backpack Locker
  • 18"W x 21"D x 78"H
  • 711 Light Gray
  • 3-Tier
  • 1-Wide
  • Knock-Down Hallowell DigiTech Lock with cam latching serves as handle14 Gauge Solid Doors, 16 Gauge Body, Ventilated Sides, 18 Gauge Back
  • 16 Gauge Continuous Piano Hinge
  • Each opening includes hat shelf for laptop storage and channel with electrical outlet punch out for concealing after market wiring.
  • Includes 6" Legs
  • Cold Rolled Sheet Steel


PRICE
$1,279.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18 in
Depth21 in
Height78 in
Weight164 lbs

Product Details

Lock TypeElectronic Digital Keypad Lock
ColorLight Gray
Tier TypeTriple Tier
Configuration1 Wide
MaterialSteel
Construction TypeUnassembled
Manufacturers Part NumberUELBP1818-3PL
BrandHallowell

Warranty

Warranty2 yr