Hallowell UEL3288-6PT Knock-Down Electronic Access Locker Six Tier 3 Wide, 36"W x 18"D x 78"H - Tan
Write a Review
|
Questions & Answers (0)
Product Description
This Electronic Locker is perfect for shared and permanent use. Steel locker is made with a 24 gauge steel body and 18 gauge steel locker doors. Doors are louvered for ventilation and secured using continuous piano hinges. Electronic keypad is user programmable and can be programmed by management for permanent use. Lock is battery operated using 2 AAA batteries (not included) for up to 10,000 uses. LED indicator lights for low battery, occupied locker and valid data entry. Uses 8-digit master codes and 4-digit user codes for operation. Includes a hidden button for password programming. 6"H legs provide convenient clearance space. Tan finish. Easy assembly. 2 Year Limited Warranty.
PRICE
$3,429.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 18 in |
| Height | 78 in |
Product Details
| Lock Type | Electronic Digital Keypad Lock |
| Door Handle Type | Lift Latch |
| Color | Tan |
| Tier Type | Six Tier |
| Configuration | 3 Wide |
| Material | Steel |
| Construction Type | Unassembled |
| Number of Compartments | 18 |
| Manufacturers Part Number | UEL3288-6PT |
| Brand | Hallowell |