Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hallowell

Model # :WBB480271

MPN #: 855C18PL-AM

Hallowell 800 Series Combination Storage Cabinet, 36"W x 18"D x 78"H, Platinum, Unassembled

Product Description
Hallowell® 800 Series Combination Cabinet - Platinum-Antimicrobial - Unassembled

This 36"W x 18"D x 78"H cabinet is made of heavy gauge steel for long lasting durability. 3-point positive locking and a chrome plated locking handle with built-in grooved key lock provide additional security. Meets government requirements. Shelves adjustable on 2" centers with triple flanged front for added strength (up to 300 lbs - uniformly distributed). All-welded frame assembly and factory hung reinforced doors ensure proper operation and fit. 6 openings, 3 adjustable shelves.

PRICE
$709.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
709.00
Buy 6 units - 10 units
689.00Save $20.00 (3%)
Buy 11+ units
669.00Save $40.00 (6%)
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth18 in
Height78 in
Weight148 lbs
Gauge20 ga

Product Details

Lock TypeKeyed Lock, Keyed Alike
TypeAntimicrobial Cabinet
Shelf Capacity200 lbs
Number of Adjustable Shelves3
ColorGray
Door TypeSolid
SeriesIndustrial
StyleFull Height
Number of Shelves4
MaterialSteel
Construction TypeUnassembled
Number of Compartments6
Package Quantity1
Manufacturers Part Number855C18PL-AM
Number of Fixed Shelves2
Base TypeFrame
BrandHallowell

Warranty

Warranty1 yr