Hallowell H-Post High Capacity Shelving 36"W x 18"D x 123"H 8 Adj Shelves Open Style, Shelf Add-On
Write a Review
|
Questions & Answers (0)
Product Description
Hallowell High Capacity H-Post Shelving is ideal when additional post strength is required and is recommended for multi-level high-rise applications. Available in open and closed styles with heavy and extra heavy-duty shelves.
Made in USA
Made in USA
PRICE
$589.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 18 in |
| Height | 123 in |
| Weight | 159.4 lbs |
Product Details
| Assembly Required | Yes |
| Type | Add On Unit |
| Shelf Capacity | 1200 lbs |
| Number of Shelves | 8 |
| Material | Steel |
| Color | Blue & Platinum |
| Manufacturers Part Number | AH7513-1810PB |
| Brand | Hallowell |