x

Take 15% off your entire order!

Offer applied at checkout

Hallowell Steel Post Protector, 4.25"L x 4.25"W x 18"H, Safety Yellow

Hallowell Steel Post Protector, 4.25"L x 4.25"W x 18"H, Safety Yellow

Item #: WBB480156

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$111.54 up to 44% OFF

Price: $62.95

Save $3.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Hallowell Post Protectors & Guardrail have been designed and manufactured to the highest industry standards, using heavy gauge steel, and a unique integrated fastening system. This integrated system incorporates the fastening hardware as part of the column design so there will be no 'stripped' out connections. A properly installed and anchored guardrail system is designed to protect your personnel, buildings, and vital assets from a fully loaded forklift.

  • COLOR Safety Yellow
  • COMPONENT STYLE Post Protector
  • TYPE Guard Rail System
  • CONSTRUCTION Steel
  • BRAND Hallowell
  • WIDTH INCHES 4-1/4
  • ASSEMBLY Unassembled
  • MOUNT TYPE Floor Mount
  • MANUFACTURERS PART NUMBER HPP-018SY
  • FINISH Powder Coat
  • LENGTH INCHES 4-1/4
  • HEIGHT INCHES 18
  • WEIGHT LBS 13
  • PACKAGE QUANTITY 1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Global Industrial Hi-Vis Safety Vest, 2" Lime/Reflective Strips, Polyester Mesh, Orange, One Size

Global Industrial Hi-Vis Safety Vest, 2" Lime/Reflective Strips, Polyester Mesh, Orange, One Size

Item #: 695304

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$5.95

Global Industrial Class 2 Hi-Vis Safety Vest, 2" Reflective Strips, Polyester Mesh, Lime, Size L

Global Industrial Class 2 Hi-Vis Safety Vest, 2" Reflective Strips, Polyester Mesh, Lime, Size L

Item #: 695305

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$7.95

Global Industrial Safety Glasses, Scratch-Resistant, Clear Lens Color, 1 Each - Pkg Qty 12

Global Industrial Safety Glasses, Scratch-Resistant, Clear Lens Color, 1 Each - Pkg Qty 12

Item #: 708119

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$12.00

Safety Signs - Danger - Rigid Plastic 10"H X 14"W

Safety Signs - Danger - Rigid Plastic 10"H X 14"W

Item #: 994202R

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$7.90

Global™ Bullet Earplugs, Tapered, Corded, NRR 32 dB, 100 Pairs/Box

Global™ Bullet Earplugs, Tapered, Corded, NRR 32 dB, 100 Pairs/Box

Item #: 708376

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$19.95

Popular item in this category

Hallowell Steel Post Protector, 4.25"L x 4.25"W x 24"H, Safety Yellow

Item #: B480157

Not Yet Rated

Usually ships in 19 to 22 days

$61.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hallowell Steel Post Protector, 4.25"L x 4.25"W x 18"H, Safety Yellow

Hallowell Steel Post Protector, 4.25"L x 4.25"W x 18"H, Safety Yellow

Item #: WBB480156

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant