Hallowell Steel Shelving 36"Wx18"Dx87"H Open Clip Style 7 Shelf
Write a Review
|
Questions & Answers (0)
Product Description
PASS-THRU HEAVY DUTY STEEL SHELVING
7 Shelf Unit 36"W x 18"D x 87"H
Industrial steel shelving strong enough to eliminate cross bracing and allow clear access from all sides. Steel shelving can be used alone or joined side-by-side or back-to-back for run-on units and aisles. Steel angle posts allow shelf height adjustments at 1-1/2" increments. These steel shelving units include 4 angle posts, 2 bolt-in shelves for top and bottom and 5 height adjustable intermediate shelves with 4 shelf clips per shelf. 36"W Units feature 800 lb. shelf capacity.
Made in USA
7 Shelf Unit 36"W x 18"D x 87"H
Industrial steel shelving strong enough to eliminate cross bracing and allow clear access from all sides. Steel shelving can be used alone or joined side-by-side or back-to-back for run-on units and aisles. Steel angle posts allow shelf height adjustments at 1-1/2" increments. These steel shelving units include 4 angle posts, 2 bolt-in shelves for top and bottom and 5 height adjustable intermediate shelves with 4 shelf clips per shelf. 36"W Units feature 800 lb. shelf capacity.
Made in USA
PRICE
$399.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 18 in |
| Height | 87 in |
| Weight | 103 lbs |
Product Details
| Assembly Required | Yes |
| Type | Starter Unit |
| Shelf Capacity | 800 lbs |
| Color | Gray |
| Style | Open Shelving |
| Number of Shelves | 7 |
| Material | Steel |
| Description | Pass-Thru Free Standing Shelving Unit |
| Brand | Hallowell |