Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hallowell

Model # :WB239299GY

MPN #: U3288-2HDV-HG

Hallowell® 2-Tier 6 Door Heavy Duty Ventilated Locker, 36"W x 18"D x 78"H,Dark Gray,Unassembled

Product Description
Durable, ventilated lockers combine security, visibility and maximum air circulation. Heavy 14 gauge steel doors and 16 gauge sides have diamond shaped perforations for improved airflow. Rubber bumpers on doorframe ensure quiet operation. Legs allow easy access and add 6" to overall height. Includes number plates on each door. Double tier units include 2 single-prong wall hooks and a double ceiling hook. Multiple point positive latching provides maximum security. Recessed handle for safe and secure finger lift control that creates a clean, neat appearance. Powder coat finish.

Antimicrobial Recessed Handle Finger Lift Cover, includes an Antimicrobial agent offering protection against, molds, bacteria and some viruses without compromising functionality, strength or durability.

Made In USA

PRICE
$965.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 9 units
965.00
Buy 10 units - 17 units
919.00Save $46.00 (5%)
Buy 18+ units
889.00Save $76.00 (8%)
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth18 in
Height78 in
Compartment Width12 in
Compartment Depth18 in
Compartment Height36 in
Weight252 lbs

Product Details

Lock TypePadlock Hasp & Built-In Lock Latch
Door Handle TypeRecessed Handle & Fingertip Lift
ColorDark Gray
Tier TypeDouble Tier
Configuration3 Wide
MaterialSteel
Construction TypeUnassembled
Number of Compartments6
Manufacturers Part NumberU3288-2HDV-HG
BrandHallowell