Ekena Hamilton Bracket BKTM02X08X08HACRS, 2"W x 8"D x 8"H
Write a Review
|
Questions & Answers (0)
Product Description
Steel brackets add an elegant look to your home while also providing support. Steel brackets can be used for a number of different uses including countertop, Shelf, & cabinetry applications. Pre-drilled holes make installation a breeze.
PRICE
$46.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Dimensions | 2W x 8D x 8H in |
Product Details
| Type | Bracket |
| Material | Cold Rolled Steel |
| Description | Bracket |
| Series | 1 |
| Manufacturers Part Number | BKTM02X08X08HACRS |
| Brand | Ekena |