x

Take 15% off your entire order!

Offer applied at checkout

Hamilton® Cush-N-Aire Zinc Swivel 8" Pneumatic Roller 330 Lb. Caster

Hamilton® Cush-N-Aire Zinc Swivel 8" Pneumatic Roller 330 Lb. Caster

Item #: WBB358267

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$180.96 up to 9% OFF

Price: $164.95

Save $8.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Hamilton® Cush-N-Aire Zinc Swivel 8" Pneumatic Roller 330 Lb. Caster

This caster has become widely recognized as the leading pneumatic-tired caster in the industry. The quality that earned this reputation continues without compromise. Shock absorption is ideal for handling missile components, electronic equipment, ceramics, liquids, as well as for use outdoors over rough surfaces.

  • HEIGHT INCHES 10-5/8
  • CAPACITY LBS 330
  • BEARING TYPE Roller
  • BOLT SPACING INCHES 2-5/8" to 3" x 3" to 3-5/8"
  • BRAND Hamilton
  • CASTER RIG TYPE Zinc-Plated Forged Steel
  • CASTER TYPE Swivel Plate
  • MANUFACTURERS PART NUMBER S-7108-PR
  • MAXIMUM AIR PRESSURE 50
  • MOUNTING BOLT HOLE DIAMETER INCHES 1/2
  • PLATE SIZE 5" x 4"
  • REPLACEMENT PART W-8-PR-3/4
  • SWIVEL RADIUS INCHES 2-3/4
  • TIRE SIZE INCHES 2.80/2.50-4
  • TYPE Cush-N-Aire
  • WHEEL CONSTRUCTION Rubber
  • WHEEL DIAMETER INCHES 8
  • WHEEL TYPE Pneumatic
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hamilton® Cush-N-Aire Zinc Swivel 8" Pneumatic Roller 330 Lb. Caster

Hamilton® Cush-N-Aire Zinc Swivel 8" Pneumatic Roller 330 Lb. Caster

Item #: WBB358267

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant