x

Take 15% off your entire order!

Offer applied at checkout

Hamilton® Heavy Service Swivel 4 x 1-1/2 Roller 1400 Lb. Caster

Hamilton® Heavy Service Swivel 4 x 1-1/2 Roller 1400 Lb. Caster

Item #: WBB358270

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 5" x 4"
  • 6-1/2" x 4-1/2"

6-1/2" x 4-1/2"

$144.76 up to 9% OFF

Price: $131.95

Save $6.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Hamilton® Heavy Service Swivel 4 x 1-1/2 Roller 1400 Lb. Caster

This caster is the toughest you can buy in the 2" wide wheel class because of the premium drop forged steel construction. Popularity of this series continues to grow due to the comprehensive range of wheel types.

  • WIDTH INCHES 1-1/2
  • HEIGHT INCHES 5-5/8
  • CAPACITY LBS 1400
  • BEARING TYPE Roller
  • BOLT SPACING INCHES 2-7/16" to 3-3/8" x 4-15/16" to 5-1/4"
  • BRAND Hamilton
  • CASTER RIG TYPE Forged Steel
  • CASTER TYPE Swivel Plate
  • MANUFACTURERS PART NUMBER S-HS-4FS
  • MOUNTING BOLT HOLE DIAMETER INCHES 1/2
  • PLATE SIZE 6-1/2" x 4-1/2"
  • REPLACEMENT PART W-415-FS-3/4
  • SWIVEL RADIUS INCHES 1-3/4
  • TYPE Heavy Service
  • WHEEL CONSTRUCTION Metal
  • WHEEL DIAMETER INCHES 4
  • WHEEL TYPE Forged Steel
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hamilton® Heavy Service Swivel 4 x 1-1/2 Roller 1400 Lb. Caster

Hamilton® Heavy Service Swivel 4 x 1-1/2 Roller 1400 Lb. Caster

Item #: WBB358270

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant