Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hamilton

Model # :WBB358828

MPN #: W-615-NRA-3/4

Hamilton® Neoprene Rubber On Aluminum 6 x 1-1/2 - 3/4" Roller Bearing

Product Description
This wheel features a Neoprene Rubber design. Neoprene is a special formula of rubber that provides far better chemical and oil resistance than standard rubber. This wheel also has a hardness of 70 Durometer and comes standard with roller bearings.

PRICE
$139.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3/4 in
Weight Capacity280 lbs
Wheel Diameter6 in
Hub Length1-3/4 in
Bearing Size3/4 in

Product Details

Wheel MaterialRubber
TypeNeoprene on Aluminum
Bearing TypeRoller
Wheel TypeHigh Performance Neoprene Rubber
StyleSolid
Caster IndexCaster Wheels
Manufacturers Part NumberW-615-NRA-3/4
BrandHamilton