Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hamilton

Model # :WBB358876

MPN #: W-620-SPB-1/2

Hamilton® Poly-Soft™ Wheel 6 x 2 - 1/2" Ball Bearing

Product Description
This Poly-Soft wheel is formulated for a quieter operation and greater resistance to foreign objects and debris. As the name implies, wheel tread hardness measures 82-85 Durometer. The livelier material cushions the load thereby reducing vibration on the load resulting in a quieter ride and less wear and tear on the caster and cargo. In addition, the new urethane has been engineered to repel steel chips, nuts, bolts, pins, etc., and takes on "super ball" properties that offer an energized wheel.

PRICE
$145.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2 in
Weight Capacity960 lbs
Wheel Diameter6 in
Hub Length2-1/4 in
Bearing Size1/2 in

Product Details

Wheel MaterialPolyurethane
TypePolysoft Wheels
Bearing TypeBall
Caster IndexCaster Wheels
Manufacturers Part NumberW-620-SPB-1/2
Wheel TypePoly-Soft
BrandHamilton