Hamilton® Neoprene Rubber On Aluminum 6 x 1-1/2 - 5/8" Roller Bearing
Write a Review
|
Questions & Answers (0)
Product Description
This wheel features a Neoprene Rubber design. Neoprene is a special formula of rubber that provides far better chemical and oil resistance than standard rubber. This wheel also has a hardness of 70 Durometer and comes standard with roller bearings.
PRICE
$119.95
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-1/2 in |
| Weight Capacity | 280 lbs |
| Wheel Diameter | 6 in |
| Hub Length | 1-3/4 in |
| Bearing Size | 5/8 in |
Product Details
| Wheel Material | Rubber |
| Type | Neoprene on Aluminum |
| Bearing Type | Roller |
| Wheel Type | High Performance Neoprene Rubber |
| Style | Spoked |
| Caster Index | Caster Wheels |
| Manufacturers Part Number | W-615-NRA-5/8 |
| Brand | Hamilton |