Hamilton® Unilast® Wheel 5 x 2 - 1/2" Ball Bearing
Write a Review
|
Questions & Answers (0)
Product Description
This solid elastomer wheel is designed for medium to heavy duty loads. Steam cleanable and well suited for hostile environments, as they are not affected by blood, brine, salt, grease, oils and many other harsh chemicals.
PRICE
$119.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Weight Capacity | 900 lbs |
| Wheel Diameter | 5 in |
| Hub Length | 2-1/2 in |
| Bearing Size | 1/2 in |
Product Details
| Wheel Material | Polyurethane |
| Type | Unilast Wheels |
| Bearing Type | Ball |
| Caster Index | Caster Wheels |
| Manufacturers Part Number | W-520-UYB-1/2 |
| Wheel Type | Unilast |
| Brand | Hamilton |