x

Take 15% off your entire order!

Offer applied at checkout

Hamilton® Steel Platform Truck 42 x 84 - Mold-on Rubber Wheels 4000 Lb. Cap.

Hamilton® Steel Platform Truck 42 x 84 - Mold-on Rubber Wheels 4000 Lb. Cap.

Item #: WBB363759

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$2,235.42 up to 21% OFF

Price: $1,762.00

$293.67/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Global Industrial™ 4" x 12" x 4-1/2" Open Top White Corrugated Bin Box - Pkg Qty 50

Global Industrial™ 4" x 12" x 4-1/2" Open Top White Corrugated Bin Box - Pkg Qty 50

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Hamilton® Steel Platform Truck 42 x 84 - Mold-on Rubber Wheels 4000 Lb. Cap.

This Platform Truck features a 42" x 84" deck of 12 gauge steel welded to a 3" steel channel frame and reinforcing center longitudinal. Two swivel casters with 10" x 3" Moldon Rubber wheels. Load wheels are two 16" x 3" Moldon Rubber wheels riding on 1-1/4" diameter axle. Steelwork enameled Hammertone blue.

  • LENGTH INCHES 84
  • WIDTH INCHES 42
  • HEIGHT INCHES 26
  • CAPACITY LBS 4000
  • BRAND Hamilton
  • CONSTRUCTION Steel
  • DECK HEIGHT INCHES 17-3/4
  • HANDLE STYLE Standard
  • MANUFACTURERS PART NUMBER PM5600-A-16R4284
  • TYPE Platform Truck
  • WHEEL DIAMETER INCHES 16
  • WHEEL TYPE Mold-on Rubber
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hamilton® Steel Platform Truck 42 x 84 - Mold-on Rubber Wheels 4000 Lb. Cap.

Hamilton® Steel Platform Truck 42 x 84 - Mold-on Rubber Wheels 4000 Lb. Cap.

Item #: WBB363759

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant