Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Hamilton

Model # :WBB359033

MPN #: W-626-V-1

Hamilton® V-Groove Wheel 6 x 2-3/4 - 1" Roller Bearing

Product Description
Running V-Groove wheels on inverted angle iron track is a popular and low-cost method of taking loads off the floor and creating production-line flow. A relief groove in the "V" assures proper weight distribution and makes wheel and track "self-cleaning", while a partial flat-tread permits rolling the wheels directly on floors as well.

PRICE
$179.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2-3/4 in
Weight Capacity2500 lbs
Wheel Diameter6 in
Groove Width7/8 in
Hub Length3-1/4 in
Bearing Size1 in

Product Details

Wheel MaterialCast Iron
TypeV-Groove Wheels
Bearing TypeRoller
Wheel TypeV-Grooved
Caster IndexCaster Wheels
Manufacturers Part NumberW-626-V-1
BrandHamilton