Hamilton® Duralast™ XC70D Wheel 6 x 2 - 1/2" Ball Bearing
Write a Review
|
Questions & Answers (0)
Product Description
This polyurethane wheel is harder than standard 95A poly, so it rolls more easily and carries up to 30& more capacity. In addition, they repel foreign objects and debris.
PRICE
$165.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1/2 in |
| Weight Capacity | 1560 lbs |
| Wheel Diameter | 6 in |
| Hub Length | 2-1/4 in |
| Bearing Size | 1/2 in |
Product Details
| Wheel Material | Polyurethane |
| Type | Duralast Wheels |
| Bearing Type | Ball |
| Wheel Type | Duralast XC |
| Style | Solid |
| Caster Index | Caster Wheels |
| Manufacturers Part Number | W-620-DB70-1/2 |
| Brand | Hamilton |