Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hamilton

Model # :WBB358748

MPN #: W-830-FVH-1-1/4

Hamilton® V-Groove Wheel 8 x 3 - 1-1/4" Roller Bearing

Product Description
Running V-Groove wheels on inverted angle iron track is a popular and low-cost method of taking loads off the floor and creating production-line flow. A relief groove in the "V" assures proper weight distribution and makes wheel and track "self-cleaning", while a partial flat-tread permits rolling the wheels directly on floors as well.

PRICE
$399.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3 in
Weight Capacity5000 lbs
Wheel Diameter8 in
Groove Width1-3/8 in
Hub Length3-1/4 in
Bearing Size1-1/4 in

Product Details

Wheel MaterialForged Steel
TypeV-Groove Wheels
Bearing TypeRoller
Wheel TypeV-Grooved
Caster IndexCaster Wheels
Manufacturers Part NumberW-830-FVH-1-1/4
BrandHamilton