Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




IRWIN Tools

Model # :WBB224928

MPN #: 332017

IRWIN Bush Tool, 1 Piece, 13/4 X 91/2"

Product Description

Bush Tool - One Piece
  • For roughing up concrete and asphalt prior to a surface treatment
  • Fully heat-treated for strength and long life
  • Forged from superior-grade steel, the working points of our chisels can be re-sharpened for longevity
PRICE
$67.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9-1/2"
Size1-3/4 in

Product Details

TypeBush Tool - One Pc.
DescriptionMasonry Bit
Shank TypeSDS-MAX
Manufacturers Part Number332017
BrandIRWIN Tools