IRWIN 34 Pc. Fastener Drive Set-Fastener Drive Tool Set
|
Questions & Answers (0)
Product Description
34pc Fastener Drive Set
All IRWIN Fastener Drive Bits are manufactured from industrial grade tool steel and tested to meet the highest standards for hardness and torque. Set includes 1 each of: 2" Power Bits; #1 Phillips, #2 Phillips, #3 Phillips, #1 POZIDRIV, #2 POZIDRIV, #3 POZIDRIV, TORX T8, T9, T10; 3-1/2" Power Bits: #1 Phillips, #2 Phillips, #3 Phillips, #2 POZIDRIV, TORX T15, T20, T25, T30; 6" Power Bits: #1 Phillips, #2 Phillips, #3 Phillips, #2 POZIDRIV, TORX T15, T20, T25, T27, T30; 2" Socket Adapters: 1/4", 3/8", 1/2"; 1-7/8" Magnetic Nutsetters: 1/2", 5/16", 3/8", 2-1/2" & 6" Quick Change Adapters
PRICE
$79.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Various |
| Size | Various in |
Product Details
| Type | Screwdriving |
| Number of Pieces | 34 Pc. |
| Shank Type | Hex |
| Includes | 2" Power Bits; #1 Phillips, #2 Phillips, #3 Phillips, #1 POZIDRIV, #2 POZIDRIV, |
| Material | Carbon Steel |
| Package Quantity | 34 |
| Description | Fastener Drive Bit Set |
| Manufacturers Part Number | IWAF1234 |
| Magnetic | No |
| Tip Type | Various |
| Brand | IRWIN Tools |