CanDo® Digi-Flex LITE® Hand Exerciser, Red, Light
Write a Review
|
Questions & Answers (0)
Product Description
The CanDo® Digi-Flex LITE® develops isolated finger strength, flexibility and coordination as it builds hand and forearm strength. Each finger button can individually lock. Each button has a single spring that is covered by plastic sheath. Use each button independently to exercise fingers or compress the entire unit for complete hand and forearm strengthening. Progressivecolor-coded resistance gives patient positive feedback. Red - Light.
PRICE
$15.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Width | 1 in |
| Height | 3 in |
| Weight | 0.5 lbs |
Product Details
| Type | Hand Flexion |
| Package Quantity | 1 |
| Description | Digi-Flex LITE® Hand Exerciser |
| Color | Red |
| Manufacturers Part Number | 10-3772 |
| Challenge Level | Light |
| Brand | CanDo |
Warranty
| Warranty | 1 yr |