CanDo® PRO® Hand Exerciser, Yellow, X-Light
Write a Review
|
Questions & Answers (0)
Product Description
The CanDo® PRO® hand exerciser develops isolated finger strength, flexibility and coordination as it builds hand and forearm strength. Hand exerciser for larger Hands. Great for sports medicine and athletic training. The exerciser has heavy tensions and a 5 color-coded resistances with soft finger pads. Yellow - X-Light.
PRICE
$21.75
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Width | 1 in |
| Height | 4 in |
| Weight | 0.5 lbs |
Product Details
| Type | Hand Flexion |
| Package Quantity | 1 |
| Description | PRO® Hand Exerciser |
| Color | Yellow |
| Manufacturers Part Number | 10-0835 |
| Challenge Level | X-Light |
| Brand | CanDo |
Warranty
| Warranty | 1 yr |