Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




CanDo

Model # :WBB2179041

MPN #: 10-0740

CanDo® Digi-Flex® Hand/Finger Exerciser, Yellow, X-Light

Product Description
The CanDo® Digi-Flex® develops isolated finger strength, flexibility and coordination as it builds hand and forearm strength. Use each button independently to exercise fingers or compress the entire unit for complete hand and forearm strengthening. Comes with illustrated manual. Develops isolated finger strength, flexibility, and coordination. Stronger fingers cannot compensate for weaker ones. Progressive color-coded resistance gives patient positive feedback. Also builds hand and forearm strength. Yellow - X-Light - Finger (1.5 lb.) / Hand (5.0 lb.).

PRICE
$17.75

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4 in
Width1 in
Height3 in
Weight0.5 lbs

Product Details

TypeHand Flexion
Package Quantity1
DescriptionDigi-Flex® Hand/Finger Exerciser
ColorYellow
Manufacturers Part Number10-0740
Challenge LevelX-Light
BrandCanDo

Warranty

Warranty1 yr