Bimba-Mead Hand Lever Valve M4H310-08, 5 Port, 2 Pos, Direct Acting Hand Lever Valve, 1/4" NPT
Write a Review
|
Questions & Answers (0)
Product Description
M4H310-08 hand lever direct acting valves are 4-way, 1/4 in NPT port, spool style valve, provide a 2-position, manual return operation. The M4H310-08 is a manual operation stand alone valve with smooth actuation and reliable orientation. Its multi mounting hole configuration makes it convenient to install and apply.
PRICE
$129.95
1
1
Ships in 36 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-41/64 in |
| Width | 1-37/64 in |
| Height | 3-29/32 in |
| Port Size | 1/4 NPT in |
Product Details
| Type | 5 Ports - 2 Position - Detented |
| Lubrication | Not Required |
| Pressure | 120 psi |
| Actuation | Direct Acting Hand Lever |
| Temperature Range | 23 to 140 °F |
| Fluid | Air |
| Manufacturers Part Number | M4H310-08 |
| Flow Coefficient | Cv = 1.39 |
| Brand | Bimba-Mead |