Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

ITEM #: WB412551

Exclusive BrandsBESTSELLER

Global Industrial™ Stretch Wrap, Cast, 80 Gauge, 18"Wx1500'L, Blue Tint - Pkg Qty 4

|
Questions & Answers (0)
PRICE
$119.80Sold in packages of 4 / $29.95ea
Ships in One Business Day
Save more with bulk order discounts
Quantity
Pricing
Buy 1 units
$119.80
Buy 2 units - 3 units
$115.80Save $4.00 (3.34%)
Buy 4+ units
$111.80Save $8.00 (6.68%)
When looking for simple and cost effective means to secure transportation of your products, the Global Industrial™ Stretch Wrap Film with an Extended Core Handle is a reliable solution for many types of industrial packaging processes. The strong 80 gauge, low density polyethylene film conforms and squeezes easily around products ensuring each item is wrapped tight in a completely elastic layer. The internal 1" core is extended beyond the film to create convenient handles for the user at no additional cost. This film has exceptional puncture resistance while retaining the highest pre-stretch level, making it a primary choice for wrapping products with protruding edges. In addition to having a higher resilience to tear and puncture, the cast stretch film unwinds much quieter than blown film. It is also easier to stretch and control the gauge of each layer as it is applied. Tinted blue finish allows users to color code, label and designate loads that require different handling or treatment. Package quantity is 4 rolls. Film is 18" wide and 1500' long. 1 Year Limited Warranty.

1
1
Easy online or call-in returns.
Review This Product

Help us improve your experience with this product.

Reviews

Review This Product

Help us improve your experience with this product.

Questions & Answers

Get to know about this product from customers who own it.