Wesco® HAND WINCH LIFTER
Portable Lift Trucks are great for Equipment Installation Personnel.
Lightweight Lift Truck is easy to operate and maneuver through doorways and narrow aisles where larger equipment cannot navigate through. Upper handle rollers allow the Stacker to be loaded horizontally for easy loading into a van or pick-up truck. Handle winch crank handle is easy to operate and locks to secure the carriage. 22-½"L x 4"W x 1-¾"H fixed (non-adjustable) width forks can be inverted to provide two different lift heights. Lightweight aluminum and durable steel construction, and rolls smoothly with non-marring 8" rubber rear wheels and 2" front swivel casters.
Note: Straddle Leg Style
Wesco® Hand Winch Lift Truck 273514 500 Lb. 71" Lift Straddle Legs
|
Questions & Answers (0)
Product Description
PRICE
$2,149.00
This product will be restocked by Dec 08, 2026
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 43 in |
| Width | 29 in |
| Height | 67 in |
| Lowered Height | 2 Forks Down; 25 Forks Up in |
| Raised Height | 48-1/2 Forks Down; 71 Forks Up in |
| Weight Capacity | 500 lbs |
| Weight | 154 lbs |
| Straddle Leg Width | 21-1/2 to 36 I.D.; 29 to 44 O.D. in |
| Fork Length | 22-1/2 in |
| Fork Width | 4 in |
| Load Center | 10 in |
Product Details
| Assembly Required | Yes |
| Power | Manual Winch Operated |
| Type | Forks |
| Color | Orange |
| Wheel Type | 8" Rubber Rear & 2" Rubber Swivel |
| Material | Aluminum & Steel |
| Truck Style | Straddle Legs |
| Manufacturers Part Number | 273514 |
| Brand | Wesco |