- Plastic color-coded handle deflects heat transfer
- Use to remove stuck on particles on hard surfaces
- Compliments your HACCP color code plan
Sparta Handheld Scraper 3", Stainless Steel, White - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Features
PRICE
$100.80 Sold in packages of 12 / $8.40 ea
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-1/2 in |
| Width | 3 in |
| Depth | 3/4 in |
| Height | 9-1/2 in |
| Weight | 0.8 lbs |
| Size | 3" in |
| Blade Width | 3 in |
Product Details
| Handle Material | Polypropylene |
| Type | Handheld Scraper |
| Color | White |
| Temperature Range | -40/176 °F |
| Material | Stainless Steel |
| Package Quantity | 12 |
| Manufacturers Part Number | 40130EC02 |
| Brand | Sparta |
Warranty
| Warranty | 90 days |