Mundial W5692-3 - Griddle Scraper, White, 3"
Write a Review
|
Questions & Answers (0)
Product Description
The ideal tool for cleaning griddles. High-carbon stainless steel 3" blade. Ergonomically designed handle
PRICE
$14.25
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.3 lbs |
| Handle Length | 5 in |
| Blade Width | 3 in |
Product Details
| Type | Stamped |
| Handle Material | White Polypropylene With Anti-Microbial Protection |
| Color | White |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Description | Griddle Scraper |
| Manufacturers Part Number | W5692-3 |
| Brand | Mundial |
Warranty
| Warranty | Lifetime |
Compliance & Certifications
| Certifications | NSF |