Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Handi-Hut

Model # :WBB2299224

MPN #: STH-1501

Handi-Hut Universal Solar Powered Shelter Ultra Light 36"W x 3"D x 3"H - STH-1501

Product Description
Handi-Hut Universal Solar Powered Shelter Light Kit Ultra 36"W x 3"D x 3"H - STH-1501

Universal Solar Powered Shelter Light Kits retrofits to any bust stop or smoking shelter and installs in minutes.

Features:

  • Quick-charge lithium battery pack built into solar panel
  • Provides 36 hours (3 nights) of light on full charge
  • High intensity, no maintenance LED lights
  • Universal roof mounting bracket included
  • Easily installs in minutes with only 7 screws
  • Designed to OSHA specifications for public spaces
  • Waterproof Construction
  • Solar Panel Dimensions: 25-1/2"W x 13-1/4"D x 1"H
  • Light Dimensions: 36"W x 3"D x 3"H


PRICE
$929.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight18 lbs

Product Details

Assembly RequiredYes
Manufacturers Part NumberSTH-1501
MaterialAluminum, Polycarbonate, Glass
BrandHandi-Hut