Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Handi-Hut

Model # :WBB1807481

MPN #: STH-1401

Handi-Hut Universal Solar Powered Shelter Light 24"W x 3"D x 3"H - STH-1401

Product Description
Handi-Hut Universal Solar Powered Shelter Light Kit 24"W x 3"D x 3"H - STH-1401

Universal Solar Powered Shelter Light Kits retrofits to any bus stop or smoking shelter and installs in minutes.

Features:

  • Quick-charge lithium battery pack built into solar panel
  • Provides 36 hours (3 nights) of light on full charge
  • High intensity, no maintenance LED lights
  • Universal roof mounting bracket included
  • Easily installs in minutes with 4 Screws
  • Designed to OSHA specifications for public
PRICE
$575.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight7 lbs

Product Details

Assembly RequiredYes
Manufacturers Part NumberSTH-1401
MaterialAluminum, Polycarbonate, Glass
BrandHandi-Hut