Handle Assembly for Manual Pallet Jack Truck ML B001-Fits Mighty Lift Model# ML ML55-II (Newer)
Write a Review
|
Questions & Answers (0)
Product Description
Manual Pallet Jack Truck Replacement Handle Assemblies are made of high quality materials for long lasting durability and dependability. Replacement handle assemblies offer a cost effective solution for equipment repair. Easy assembly. Fits Mighty Lift Model ML ML55-II Newer style
PRICE
$139.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 10 lbs |
Product Details
| Assembly Required | No |
| Type | Handle |
| For Use with Make | Mighty Lift |
| Material | Steel & Plastic |
| Package Quantity | 1 |
| Manufacturers Part Number | ML B001 |
| Compatible Part/Model Number | ML ML55-II Newer Style |
| Brand | Generic Parts Service |
Warranty
| Warranty | 90 days |