Handle Assembly for Manual Pallet Jack Truck ML B1A - Fits Mighty Lift Model# ML55 (Older)
Write a Review
|
Questions & Answers (0)
Product Description
Handle Assembly for Manual Pallet Jack Truck ML B1A - Fits Mighty Lift Model# ML55 (Older)
Manual Pallet Jack Truck Replacement Handle Assemblies are made of high quality materials for long lasting durability and dependability. Replacement handle assemblies offer a cost effective solution for equipment repair. Easy assembly. Fits Mighty Lift Model ML55 Older style
Manual Pallet Jack Truck Replacement Handle Assemblies are made of high quality materials for long lasting durability and dependability. Replacement handle assemblies offer a cost effective solution for equipment repair. Easy assembly. Fits Mighty Lift Model ML55 Older style
PRICE
$129.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 10 lbs |
Product Details
| Assembly Required | No |
| Type | Handle |
| For Use with Make | Mighty Lift |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | ML B1A |
| Compatible Part/Model Number | ML55 Older Style |
| Brand | Generic Parts Service |
Warranty
| Warranty | 90 days |