Handle Assembly for Manual Pallet Jack Truck MO 18E1 - Fits Mobile Model# ECO I-55 (Newer)
Write a Review
|
Questions & Answers (0)
Product Description
Manual Pallet Jack Truck Replacement Handle Assemblies are made of high quality materials for long lasting durability and dependability. Replacement handle assemblies offer a cost effective solution for equipment repair. Easy assembly. Fits Mobile Model ECO I-55 Newer style
PRICE
$159.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 10 lbs |
Product Details
| Assembly Required | No |
| Type | Handle |
| For Use with Make | Mobile |
| Material | Steel & Plastic |
| Package Quantity | 1 |
| Manufacturers Part Number | MO 18E1 |
| Compatible Part/Model Number | ECO I-55 Newer Style |
| Brand | Generic Parts Service |
Warranty
| Warranty | 90 days |