Boardwalk® Deck Mops are the perfect tool for keeping your deck clean, dry and maintained. Each mop head is attached to a permanent, solid, natural wood for a steady grip. The fuller mop heads are constructed from white, economy, four-ply yarn for added absorbency. Built with a lightweight design that's easy to carry and maneuver, making it great for daily use, indoors or outdoors.
Boardwalk® Deck Mops, 24 oz White Cotton Head, 54" Oak Wood, 6/Pack
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$94.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 54 in |
| Size | 24 oz. oz |
| Handle Length | 54 |
| Mop Head Size | 24 oz. |
| Diameter | 1-1/8 in |
Product Details
| Handle Material | Wood |
| Type | Cut-End |
| Color | Brown |
| Fiber Material | Cotton |
| Material | Cotton Blend |
| Description | Deck Mop |
| Package Quantity | 6 |
| Manufacturers Part Number | UNS 124C |
| Mop Head/Handle Type | Mop Head and Handle |
| Brand | Unisan |