Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quantum Storage Systems

Model # :WBB1398865

MPN #: HNS230RD

Quantum Storage Hang & Stack Bins w/ Two 12" Rails & 4 Bins, 10-7/8"L x 5-1/2"W x 5"H, Red

Product Description
Quantum Storage's hang-and-stack bin complete package is a storage system that is ideal for mounting to any wall surface. The bins can hang or stack using two 12" plastic rails. Complete packages come with 2 handy 12" plastic rails ideal for mounting to any surface. Bins can hang or stack securely providing an efficient storage system. Storage system can be extended with a variety of accessories including extra bins and rails.

Features:
  • Order includes four bins
  • Two 12" rails for hanging bins included
  • Bins and rails constructed from plastic
  • Designed to be mounted to any surface
  • Bins are available in blue, yellow, red, green, ivory and black
  • Rails are available in white
PRICE
$32.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10-7/8 in
Width12 in
Height5 in
Inside Length10-1/4 in
Inside Width4-3/8 in
Inside Height4-3/4 in
Weight Capacity30 Lbs Per Bin lbs
Weight5 lbs

Product Details

Assembly RequiredYes
TypeColored Bins with Rails
ColorRed
Number of Bins4
Style2 Hanging Rails w/4 Bins
MaterialPolypropylene
Package Quantity4
Manufacturers Part NumberHNS230RD
Stack and/or NestHang & Stack
BrandQuantum Storage Systems

Warranty

Warranty1 yr