Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quantum Storage Systems

Model # :WBB3234446

MPN #: QUS260YL

Quantum Storage® Plastic Hang & Stack Bin, 18"L x 11"W x 10"H, Yellow - Pkg Qty 4

Product Description
The QUS260 Ultra hang and stack bin is ideal for use when arranging and organizing your inventory.

Features:
  • 18"L x 11"W x 10"H
  • Back and side grips make it easy to handle
  • Resistant to extreme cold
  • Autoclavable up to 250°F
  • Will not rust or corrode
  • Can be hanged from rails or louvered panels thanks to molded in rear hanglock
  • Has wide stacking ledge and anti-slip lock
  • (3) Divider slot
  • Molded-in Label Holder
  • Color: Yellow
  • Made in USA
  • Must be purchased in multiples of 4


PRICE
$80.00  Sold in packages of 4 / $20.00 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18 in
Width11 in
Height10 in
Inside Length17 in
Inside Width9-1/2 in
Inside Height9-3/4 in
Stacked Weight Capacity50 lbs
Weight Capacity50 lbs
Weight4 lbs
Size18 x 11 x 10

Product Details

Assembly RequiredNo
TypeColored Bin
ColorYellow
Number of Divider Slots3
MaterialPolypropylene
Package Quantity4
Manufacturers Part NumberQUS260YL
Stack and/or NestHang & Stack
BrandQuantum Storage Systems