Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Clip Strip Corp.

Model # :WBB897797

MPN #: ETS-31

Hang Tab System, 5/16" Hole Dia., 3/4"W X 1-5/"H - Pkg Qty 5000

Product Description
Clip Strip hang tab systems will help you to create powerful and appealing retail displays. 5/16" diameter hole, Crystal-clear 15 mil PVC, Extra Long clear adhesive (tape) area: 3/4" W x 1" H, Individual Tabs bulk-packed at 5000 per carton, O.D. 3/4" W x 1 5/8" H, Priced in "eaches", Sold in full cartons quantitites (of 5000) only.

PRICE
$150.00  Sold in packages of 5000 / $0.03 ea

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-5/8 in
Width3/4 in

Product Details

MaterialPVC
Package Quantity5000
DescriptionHang Tab System
ColorClear
Manufacturers Part NumberETS-31
BrandClip Strip Corp.