Post & Binder Lock Screws, Expands 3/4" To 1-1/3" - Pkg Qty 100
Write a Review
|
Questions & Answers (0)
Product Description
Display construction fasteners help build your corrugated displays for your retail space. Aluminum 13/32" head for 7/32" holes, Fasten panels together with two popular sizes, PBL-50 expands & 1/2" to 7/8", PBL-75 expands 3/4" to 1 1/8".
PRICE
$32.00 Sold in packages of 100 / $0.32 ea
3
3
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/8 in |
Product Details
| Material | Aluminum |
| Package Quantity | 100 |
| Description | Post & Binder Lock Screws |
| Color | Silver |
| Manufacturers Part Number | PBL-75 |
| Brand | Clip Strip Corp. |