Hubbell ToolAssistPro 50-CH Hanger/Coupler for Runway Rails for 50 Lb. Capacity Tool Cranes
Write a Review
|
Questions & Answers (0)
Product Description
Used to mount and join together Runway rail 50lbs. One Year Limited Warranty.
PRICE
$139.95
1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 50 lbs |
| Weight | 5 lbs |
Product Details
| Assembly Required | Yes |
| Type | Hanger/Coupler for Runway Rails |
| Material | Steel |
| Description | Hanger/Coupler |
| Color | Black |
| Manufacturers Part Number | WS50-CH |
| Brand | Hubbell ToolAssistPro |